Specifications
See all product configurations- Catalog No:
- MFLX32779-06
- MFLX32779-10
- MFLX32779-08
- MFLX32779-09
- MFLX32779-00
- MFLX32779-02
- MFLX32880-32
- MFLX32779-04
- Model:
- 32779-06
- 32779-10
- 32779-08
- 32779-09
- 32779-00
- 32779-02
- 32880-32
- 32779-04
- Min. operating temperature:
- –29 °C (–20 °F)
- –29 °C (–20 °F)
- –29 °C (–20 °F)
- –29 °C (–20 °F)
- –29 °C (–20 °F)
- Max. operating temperature:
- 100 °C (212 °F)
- 82 °C (180 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 100 °C (212 °F)
- Wetted materials:
- Rotor pin: Ceramic; Lens: Polysulfone
- Rotor pin: Ceramic; Lens: Polysulfone
- Rotor pin: Ceramic; Lens: Polysulfone
- Rotor pin: Ceramic; Lens: Polysulfone
- Rotor pin: Ceramic; Lens: Polysulfone
- Rotor pin: Ceramic; Lens: Polysulfone
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Viton®
- Display type:
- High Visibility Orange. Molded Nylon Rotor
- High Visibility Orange. Molded Nylon Rotor
- High Visibility Orange. Molded Nylon Rotor
- High Visibility Orange. Molded Nylon Rotor
- High Visibility Orange. Molded Nylon Rotor
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily view flow through clear plastic lens.
- Indicators feature a bright orange rotor that spins to provide visual verification
Flow indicators feature a paddle-wheel that spins at a rate proportional to the flow. Lens can be removed with a 1/4 turn for easy cleaning. Use with fluids that have a viscosity less than 34 centipoise (150 µm filter is r ecommended for protection).
Indicators/Sensors feature a Hall-effect sensor that produces a 4.5 to 24 VDC pulse output. Maximum current source output is 70 mA, and frequency output range is approximately 25 Hz at low flow to 225 Hz at high flow.
Indicators/Switches offer extra level of reliability and protection with a built-in switch. Each Single Pole Double Throw (SPDT) switch is rated for 1 amp, 24 VDC resistive. Repeatability is ±2% ; accuracy is ±5%. An LED lights when the set point is reached for easy field calibration.
- Housing Material:Brass
- Maximum Flow Rate:20 gal./min
- Description:Flow Indicator; Brass, 1/2" NPT(F), Orange Rotor
- Model:32779-06
- Wetted materials:Rotor pin: Ceramic; Lens: Polysulfone
- Min. operating temperature:–29 °C (–20 °F)
- O-Ring material:Viton®
- Max. operating temperature:100 °C (212 °F)
- Warranty:1 year
- Display type:High Visibility Orange. Molded Nylon Rotor
- Cat. no.:MFLX32779-06
- Pipe Size:½" NPT(F)