Masterflex® Low Pressure-Drop Flow Switches for Liquids, Closed; 5.0 GPM
Catalog #: MFLX32776-44
Supplier: VWR International
CSA Certified
Specifications
See all product configurations- Catalog No:
- MFLX32776-44
- MFLX32776-20
- Max. operating temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Minimize flow constriction and achieve low pressure drop.
- Chemically resistant — wetted materials Ryton® PPS, Viton®, 316 Stainless Steel, and polypropylene
- Effortlessly install with 1/2" NPT(M) connections
- Durable switch with 212 °F (100 °C) max temperature and 200 psi at 70 °F max pressure
These SPST switches feature a unique, dual-diameter, internal bore and piston configuration to minimize flow constriction and provide low pressure drop. Use a 150 µm filter to protect your switch. Switches include 1/4" male quick connect terminals.
- Description:Normally closed switch for liquids; 5.0 gal./min
- Max. operating temperature:100 °C (212 °F)
- Warranty:1 year
- Cat. no.:MFLX32776-44
Customers Who Bought This Also Bought