Masterflex® Liquid Flow Switch for Threaded Plastic Piping, Open; 1.0 GPM
Catalog #: MFLX32774-64
Supplier: VWR International
Specifications
See all product configurations- Model:
- 32774-64
- 32774-62
- 32774-66
- 32774-60
- 32774-68
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- Max. operating temperature:
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Wetted materials:
- polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- Process connection:
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- 0.75 NPT(F)
- Height:
- 40749"
- 40749"
- 40749"
- 40749"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Connects quickly to threaded plastic piping.
- Chemically resistant — wetted materials stainless steel and polypropylene
- Effortlessly install with 1/2" NPT(M) connections
- NSF and FDA approved
These normally open switches have 3/4" NPT(F) ports for a quick connection to threaded plastic piping. Polypropylene and stainless steel wetted parts offer excellent chemical resistance. The materials are also NSF approved and FDA compliant; approved for potable water treatment applications such as chlorinators, purifiers, and heaters. Switches include 24" lead wires.
- Maximum Flow Rate:1 gal./min
- Max. pressure:100 psi
- Description:Liquid flow switch for threaded plastic piping; 1,0 gal./min
- Model:32774-64
- Wetted materials:polypropylene, Viton®, 316 SS, and PH 15-7 Mo stainless steel
- Process connection:0.75 NPT(F)
- Max. operating temperature:100 °C (212 °F)
- Height:40749"
- Warranty:1 year
- Cat. no.:MFLX32774-64
Customers Who Bought This Also Bought