Masterflex® Liquid Flow Switch for High Inline Pressures, Stainless Steel; 0.25 GPM
Catalog #: MFLX32774-40
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32774-40
- MFLX32774-32
- MFLX32774-48
- Model:
- 32774-40
- 32774-32
- 32774-48
- Max. pressure:
- 1500 psi
- 1500 psi
- 1500 psi
- Max. operating temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Wetted materials:
- Stainless Steel, PPS composite, 316 SS, and fluorocarbon
- Brass, PPS composite, 316 SS, and fluorocarbon
- Stainless Steel, PPS composite, 316 SS, and fluorocarbon
- Process connection:
- 0.375 NPT(M)
- 0.375 NPT(M)
- 0.375 NPT(M)
- Height:
- 40751"
- 40751"
- 40751"
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for high pressure applications.
- Withstands up to 1500 psi
- Effortlessly install with 3/8" NPT(M) connections
The one-piece magnetic PPS composite piston makes these normally open switches ideal for high pressure applications. The single pole single throw (SPST) switches withstand up to 1500 psi at 70 °F (21 °C)! Use a 100 µm filter to protect your switch. Switches include 24 to 26" lead wires.
- Maximum Flow Rate:0.25 gal./min
- Max. pressure:1500 psi
- Description:Stainless steel liquid flow switch for high inline pressures; 0.25 gal./min
- Model:32774-40
- Wetted materials:Stainless Steel, PPS composite, 316 SS, and fluorocarbon
- Process connection:0.375 NPT(M)
- Max. operating temperature:135 °C (275 °F)
- Height:40751"
- Warranty:1 year
- Cat. no.:MFLX32774-40
- Housing Material:Stainless steel
Customers Who Bought This Also Bought