Specifications
See all product configurations- Catalog No:
- MFLX32718-02
- MFLX32718-07
- MFLX32718-09
- MFLX32718-06
- MFLX32718-48
- MFLX32718-26
- MFLX32718-30
- MFLX32718-22
- MFLX32718-24
- Display type:
- None
- None
- None
- None
- None
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- 3.5-digit LCD
- Max. operating temperature:
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- 55 °C (131 °F)
- Max. particulate size:
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- 25 µm
- Max. pressure:
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- 500 psi
- Pressure drop at max. flow:
- 10 psid
- 10 psid
- 12 psid
- 6 psid
- 10 psid
- 6 psid
- 10 psid
- 10 psid
- 10 psid
- Repeatability:
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- ±0.2% full-scale
- Viscosity:
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Less than 10 cSt
- Wetted materials:
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- 316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Economical design with an outstanding ±1.0 % full-scale accuracy.
- A wide range of outputs options for integration into any system
Choose transmitters with a 0 to 5 VDC or 4 to 20 mA output for control or datalogging purposes. Models 32718-00 to -09 also feature a pulse output that is proportional to flow rate.
Select these flowmeters and transmitters for extremely low flow-rate applications or for higher flow rate measurements and yet maintain a full-scale accuracy of ±1% or better. All units feature a stainless steel housing and come standard with stainless steel compression fittings.
The flowmeters/transmitters can be used with a wide variety of transparent, low-viscosity (under 10 cSt) corrosive or neutral liquids and solvents.
Note: A power supply is required for each meter/ transmitter and may be ordered separately. If using an existing power supply, order cable assembly 32704-52.
- Accuracy:±1% full-scale
- Display type:None
- Maximum Flow Rate:200 ml/min
- Max. pressure:500 psi
- Min. flow rate:20 ml/min
- Output:0 to 5 VDC
- Description:High-Accuracy Flowmeter, Stainless Steel, 0 to 5 VDC Output, 20 to 200 ml/min
- Wetted materials:316L stainless steel, Ryton® PPS, glass, sapphire, epoxy, Viton®
- Max. particulate size:25 µm
- Pressure drop at max. flow:10 psid
- Viscosity:Less than 10 cSt
- Max. operating temperature:55 °C (131 °F)
- Repeatability:±0.2% full-scale
- Warranty:1 year
- Cat. no.:MFLX32718-02
- Fluid Type:Water and other low-viscosity fluids (less than 10 centistokes)
- Process Connection:1/4" Tube OD