Specifications
See all product configurations- Model:
- 32615-62
- 32615-64
- 32615-66
- 32615-60
- 32615-68
- Display type:
- 2-line x 8-character LCD. Top line (rate): 0,70"; bottom line (totalizer): 0,35"
- 2-line x 8-character LCD. Top line (rate): 0,70"; bottom line (totalizer): 0,35"
- 2-line x 8-character LCD. Top line (rate): 0,70"; bottom line (totalizer): 0,35"
- Min. operating temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Max. operating temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- 99 °C (210 °F)
- 85 °C (185 °F)
- 99 °C (210 °F)
- Power:
- 115 VAC, 50/60 Hz
- 115 VAC, 50/60 Hz
- 115 VAC, 50/60 Hz
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
In-field linearization allows adaptation to a wide variety of applications.
- Accuracy is ±2% full-scale over calibrated span
- Nonintrusive, clamp-on transducers fit pipes from ¼” and above
- Clamp-on sensor eliminates the need for in-line flanges, pipe fittings, strainers, or filters
Use these doppler flowmeters measure the flow of liquids in pipes from 1/4” and larger. Each flowmeter requires a transducer (32615-66 or -68) and a monitor (32615-60, -62, or -64).|The transducers send flow data via RG59 coax cable to the monitor, and the monitor’s software automatically adjusts filtering parameters and gain settings to ensure reliable readings are ensured over a wide range of liquid and reflector conditions. Easily configure the monitor using the front panel keypad. A two-line backlit LCD displays rate and accumulated flow values in user selected measuring units. Models 32615-62 and -64 have a 4 to 20 mA input and output for datalogging or recording. A 4 to 20 mA input must be supplied for a 4 to 20 mA output. The monitor is housed in a NEMA 4X (IP-66) enclosure.
The NEMA 6 (IP67) rating has the ability to work with temperatures up to 400 °F (200 °C).
- Accuracy:±2% full-scale
- Display type:2-line x 8-character LCD. Top line (rate): 0,70"; bottom line (totalizer): 0,35"
- Description:Doppler Flowmeter, 0,15 To 30 FPS, With 4 To 20 mA Input/output 32615-62
- Model:32615-62
- Power:115 VAC, 50/60 Hz
- Min. operating temperature:–40 °C (–40 °F)
- Max. operating temperature:85 °C (185 °F)
- Warranty:1 year
- Cat. no.:MFLX32615-62