Masterflex® Variable-Area Flowmeter, Direct Reading, Stainless Steel Fittings, Panel-mount with Valve; 130 sL/min Oxygen
Catalog #: MFLX32605-76
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32605-76
- MFLX32605-19
- MFLX32605-20
- MFLX32605-26
- MFLX32605-27
- MFLX32605-59
- MFLX32605-61
- MFLX32605-12
- MFLX32605-62
- MFLX32605-15
- MFLX32605-66
- MFLX32605-30
- MFLX32605-33
- MFLX32605-58
- MFLX32605-37
- MFLX32605-71
- Model:
- 32605-76
- 32605-19
- 32605-20
- 32605-26
- 32605-27
- 32605-59
- 32605-61
- 32605-12
- 32605-62
- 32605-15
- 32605-66
- 32605-30
- 32605-33
- 32605-58
- 32605-37
- 32605-71
- Float material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. argon flow rate:
- 120000 ml/min
- 736238.02 ml/min
- 120000 ml/min
- 120000 ml/min
- 230000 ml/min
- 438911.13 ml/min
- 120000 ml/min
- 353960.6 ml/min
- 230000 ml/min
- 118930.8 ml/min
- 120000 ml/min
- 750000 ml/min
- 360000 ml/min
- 353960.6 ml/min
- 230000 ml/min
- 120000 ml/min
- Max. CO₂ flow rate:
- 105000 ml/min
- 679604.3 ml/min
- 105000 ml/min
- 105000 ml/min
- 220000 ml/min
- 438911.13 ml/min
- 105000 ml/min
- 353960.6 ml/min
- 220000 ml/min
- 107604 ml/min
- 105000 ml/min
- 700000 ml/min
- 360000 ml/min
- 353960.6 ml/min
- 220000 ml/min
- 105000 ml/min
- Max. N₂ flow rate:
- 130000 ml/min
- 849505.4 ml/min
- 130000 ml/min
- 130000 ml/min
- 270000 ml/min
- 538020.1 ml/min
- 130000 ml/min
- 396435.9 ml/min
- 270000 ml/min
- 127425.8 ml/min
- 130000 ml/min
- 850000 ml/min
- 400000 ml/min
- 396435.9 ml/min
- 270000 ml/min
- 130000 ml/min
- Max. helium flow rate:
- 350000 ml/min
- 1699010.82 ml/min
- 350000 ml/min
- 350000 ml/min
- 650000 ml/min
- 1203466 ml/min
- 350000 ml/min
- 991089.65 ml/min
- 650000 ml/min
- 339802.2 ml/min
- 350000 ml/min
- 1800000 ml/min
- 1000000 ml/min
- 991089.65 ml/min
- 650000 ml/min
- 350000 ml/min
- Max. O₂ flow rate:
- 130000 ml/min
- 792871.72 ml/min
- 130000 ml/min
- 130000 ml/min
- 260000 ml/min
- 509703.25 ml/min
- 130000 ml/min
- 396435.9 ml/min
- 260000 ml/min
- 127425.8 ml/min
- 130000 ml/min
- 800000 ml/min
- 400000 ml/min
- 396435.9 ml/min
- 260000 ml/min
- 130000 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Rotating flowtube allows one meter to be used for five gases.
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Constructed with durable polycarbonate frame for rugged applications
- Designed with graduations in English and metric for additional flexibility
- Use with multiple routine gases for laboratory and industrial applications
Designed for medium flow range applications, these flowmeters incorporate precision-machined glass and brass or stainless steel fittings to provide accurate and economical flow metering solutions. Simply rotate glass flowtube to read the gas you will be using—oxygen, nitrogen, helium, carbon dioxide, and argon.
- Accuracy:±5% full-scale
- Maximum Flow Rate:130000 ml/min
- Max. pressure:150 psi
- Description:Variable-Area Flowmeter, Direct Reading, Stainless Steel Fittings, Panel-mount with Valve; 130 sL/min Oxygen
- Model:32605-76
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. argon flow rate:120000 ml/min
- Max. CO₂ flow rate:105000 ml/min
- Max. helium flow rate:350000 ml/min
- Max. N₂ flow rate:130000 ml/min
- Max. O₂ flow rate:130000 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX32605-76
- Fitting Material:316 Stainless Steel
- Process Connection:0.375" NPT(F)
- Valve Material:316 SS
- Valve:Yes
- Housing Material:PC
Customers Who Bought This Also Bought