Masterflex® Paddle Wheel In-Line Flowmeter with Totalizer, 1" NPT(M); 50 GPM
Catalog #: MFLX32556-24
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32556-24
- MFLX32556-36
- MFLX32556-18
- MFLX32556-34
- MFLX32556-06
- MFLX32556-10
- MFLX32556-02
- MFLX32556-58
- MFLX32556-38
- MFLX32556-32
- MFLX32556-54
- MFLX32556-50
- MFLX32556-16
- MFLX32556-52
- MFLX32556-22
- MFLX32556-20
- MFLX32556-48
- MFLX32556-00
- MFLX32556-08
- MFLX32556-04
- Model:
- 32556-24
- 32556-36
- 32556-18
- 32556-34
- 32556-06
- 32556-10
- 32556-02
- 32556-58
- 32556-38
- 32556-32
- 32556-54
- 32556-50
- 32556-16
- 32556-52
- 32556-22
- 32556-20
- 32556-48
- 32556-00
- 32556-08
- 32556-04
- Batteries:
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Two AAA batteries (included)
- Battery life:
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- 1 year minimum
- Display type:
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- 6-digit LCD. 0.375"H
- Enclosure rating:
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- NEMA 4X
- Max. operating temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Max. pressure:
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- 300 psi
- Width:
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- 48314"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Accurate measurement with virtually zero pressure drop.
- Paddle wheel technology is accurate, affordable, and relatively easy to install and maintain
- Ideally suited to open channels and partially filled pipes containing water
- Factory calibrated for GPM or LPM
These economical in-line flowmeters are battery powered (two AAA batteries included) and thus perfect for remote locations. Enclosure is rated NEMA 4X and can be used in outdoor locations. Sensor is constructed of corrosion-resistant PVDF; in-line NPT(M) fittings are of PP.
Delivery: Includes two AAA batteries.
- Accuracy:±2% full-scale
- Display type:6-digit LCD. 0.375"H
- Maximum Flow Rate:50 gal./min
- Max. pressure:300 psi
- Description:Paddle Wheel In-Line Flowmeter with Totalizer, 1" NPT(M); 50 gal./min
- Model:32556-24
- Enclosure rating:NEMA 4X
- Width:48314"
- Battery life:1 year minimum
- Max. operating temperature:93 °C (200 °F)
- Batteries:Two AAA batteries (included)
- Warranty:1 year
- Cat. no.:MFLX32556-24
- Fluid Type:Water-like, less than 1% solids
- Process Connection:1" NPT(M)
Customers Who Bought This Also Bought