Hedland Flow Meter, 1/4" Alum, 1.0/10 scfm for Air with Extended Cap and Gauge
Catalog #: MFLX32510-59
Supplier: VWR International
Specifications
See all product configurations- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Wetted materials:
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Aluminum
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:10 ft.³/min
- Min. flow rate:1 ft.³/min
- Description:Flow Meter. 1/4" Alum. 1.0/10 ft.³/min for Air with Extended Cap and Gauge
- Wetted materials:Aluminum
- Max. operating temperature:115.5 °C (240 °F)
- Warranty:1 year
- Cat. no.:MFLX32510-59
- Gas Type:Air
Customers Who Bought This Also Bought