Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, Acrylic Housing and Brass Fittings, 4" Scale, 5 GPM Water
Catalog #: MFLX32461-08
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32461-08
- MFLX32466-50
- MFLX32466-62
- MFLX32466-64
- MFLX32466-60
- MFLX32461-06
- MFLX32461-02
- MFLX32460-06
- MFLX32460-02
- MFLX32460-10
- MFLX32466-52
- MFLX32461-10
- MFLX32461-07
- MFLX32461-16
- MFLX32461-12
- MFLX32460-08
- MFLX32461-00
- MFLX32461-18
- MFLX32460-04
- MFLX32460-00
- MFLX32460-16
- MFLX32460-14
- MFLX32460-24
- MFLX32460-22
- MFLX32461-22
- MFLX32460-12
- MFLX32461-26
- MFLX32461-24
- Model:
- 32461-08
- 32466-50
- 32466-62
- 32466-64
- 32466-60
- 32461-06
- 32461-02
- 32460-06
- 32460-02
- 32460-10
- 32466-52
- 32461-10
- 32461-07
- 32461-16
- 32461-12
- 32460-08
- 32461-00
- 32461-18
- 32460-04
- 32460-00
- 32460-16
- 32460-14
- 32460-24
- 32460-22
- 32461-22
- 32460-12
- 32461-26
- 32461-24
- Float material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Glass
- 316 Stainless Steel
- Glass
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Flow Tube material:
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Acrylic
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Meter with valve provides flow control through a highly durable meter body.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.
There are many additional types of acrylic flowmeters not listed here. Please contact your local Avantor office for quotes on acrylic meters with special requirements.
Delivery: Includes flowmeter.
- Accuracy:±3% full-scale
- Maximum Flow Rate:300 gal./h
- Max. pressure:100 psi
- Min. flow rate:0.4 gal./h
- Description:Variable-Area Flowmeter with Valve, Direct Reading, Acrylic Housing and Brass Fittings, 4" Scale, 5 gal./min Water
- Model:32461-08
- Float material:316 Stainless Steel
- Flow Tube material:Acrylic
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.5% full-scale
- Cat. no.:MFLX32461-08
- Fitting Material:Chrome-plated brass
- Process Connection:0.125" NPT(F)
- Valve Material:Brass
- Valve:Yes
- Housing Material:Acrylic
Customers Who Bought This Also Bought