Masterflex® Variable-Area Flowmeter, Direct Read, Acrylic Housing, 2" Scale; 0.4 to 5.0 scfh Air
Catalog #: MFLX32457-14
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32457-14
- MFLX32458-07
- MFLX32458-08
- MFLX32462-10
- MFLX32457-02
- MFLX32457-06
- MFLX32458-06
- MFLX32462-02
- MFLX32462-14
- MFLX32462-04
- MFLX32457-22
- MFLX32458-00
- MFLX32458-02
- MFLX32458-24
- MFLX32458-10
- MFLX32458-16
- MFLX32458-22
- MFLX32458-26
- MFLX32457-26
- MFLX32457-00
- MFLX32458-18
- MFLX32457-16
- MFLX32457-10
- MFLX32457-12
- MFLX32462-00
- Model:
- 32457-14
- 32458-07
- 32458-08
- 32462-10
- 32457-02
- 32457-06
- 32458-06
- 32462-02
- 32462-14
- 32462-04
- 32457-22
- 32458-00
- 32458-02
- 32458-24
- 32458-10
- 32458-16
- 32458-22
- 32458-26
- 32457-26
- 32457-00
- 32458-18
- 32457-16
- 32457-10
- 32457-12
- 32462-00
- Display type:
- 2" Scale
- 4" Scale
- 4" Scale
- 5" Scale
- 2" Scale
- 2" Scale
- 4" Scale
- 5" Scale
- 5" Scale
- 5" Scale
- 2" Scale
- 4" Scale
- 4" Scale
- 4" Scale
- 4" Scale
- 4" Scale
- 4" Scale
- 4" Scale
- 2" Scale
- 2" Scale
- 4" Scale
- 2" Scale
- 2" Scale
- 2" Scale
- 5" Scale
- Float material:
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Glass
- 316 SS
- 316 SS
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Durable single-piece body withstands severe shock and vibration.
- Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
- Flexible design allows for panel or bench mounting
- Variable Area with Direct English-Reading Scales
Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately below) which allows for mobility from bench to bench.
Note: There are many additional types of acrylic flowmeters. Contact our Application Specialists for quotes on acrylic meters with special requirements.
- Accuracy:±5% full-scale
- Display type:2" Scale
- Maximum Flow Rate:37.403 gal./h
- Description:Acrylic Flowmeter, 2" Scale for Air, 0,4-5,0 ft.³/h
- Model:32457-14
- Float material:Glass
- O-Ring material:Buna-N
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.5% full-scale
- Warranty:1 year
- Cat. no.:MFLX32457-14
- Fitting Material:Brass
- Fluid Type:Air
- Process Connection:0.125" NPT(F)
- Housing Material:Acrylic
Customers Who Bought This Also Bought