Masterflex® Variable-Area Flowmeter, Direct-Read, Stainless Steel Housing, Tube Size 6; 20 GPM
Catalog #: MFLX32447-60
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32447-60
- MFLX32447-10
- MFLX32447-30
- MFLX32447-42
- MFLX32447-34
- MFLX32447-40
- MFLX32447-50
- MFLX32447-00
- MFLX32447-02
- MFLX32447-52
- MFLX32447-54
- MFLX32447-62
- MFLX32447-32
- MFLX32447-20
- Model:
- 32447-60
- 32447-10
- 32447-30
- 32447-42
- 32447-34
- 32447-40
- 32447-50
- 32447-00
- 32447-02
- 32447-52
- 32447-54
- 32447-62
- 32447-32
- 32447-20
- Float material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. operating temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Pressure drop at max. flow:
- 39 water column
- 5 water column
- 10 water column
- 5 water column
- 10 water column
- 14 water column
- 10 water column
- 2 water column
- 13 water column
- 24 water column
- 70 water column
- 6 water column
- Repeatability:
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- ±0.5% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for the most aggressive process applications.
- Thick polycarbonate front shield provides protection
- Unique design facilitates ease of maintenance
- Easy-to-read direct-reading scale offers both metric and English measurements
- Available in fluted or plain tapered tubes
Detachable, clear 3/16"-thick polycarbonate front shield provides protection at maximum rated temperature and pressure. Easily read the graduated direct-reading scale. The interchangeable transparent scale plates mount directly on the front of the flowtube. Unique float stops allow easy cleaning-remove and replace the float without disturbing either the flowtube or the shield. Tube sizes 3, 4, and 5 are fluted; tube sizes 6, 8, and 9 are tapered with a stainless steel guide rod.
- Accuracy:±3% full-scale
- Maximum Flow Rate:20 gal./min
- Description:SS Shielded Direct-Reading Flowmeter, 20 gal./min, Tube Size 6
- Model:32447-60
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- O-Ring material:Viton®
- Pressure drop at max. flow:39 water column
- Max. operating temperature:93 °C (200 °F)
- Repeatability:±0.5% full-scale
- Warranty:1 year
- Cat. no.:MFLX32447-60
- Fitting Material:316 SS
- Housing Material:304 stainless steel
Customers Who Bought This Also Bought