Masterflex® Variable-Area Flowmeter, Direct-Read, Graph-Style, Aluminum Housing, 10 scfm Air
Catalog #: MFLX32206-04
Supplier: VWR International
CSA Certified
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX32206-04
- MFLX32206-56
- MFLX32206-66
- MFLX32206-62
- MFLX32206-12
- MFLX32206-02
- MFLX32206-72
- MFLX32206-08
- MFLX32206-06
- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Max. pressure:
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- 1000 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily read graph-style measurements directly.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with air for laboratory and industrial applications
Use for high pressure industrial applications—install in any configuration, even next to a bend in your pipeline. A calibrated retention spring eliminates the need to mount flowmeters vertically or run straight lengths of pipe prior to or after the meter. These rugged flowmeters are relatively insensitive to shock and vibrations—the spring, piston assembly, and internal magnet compensate for rough process environments.
- Accuracy:±2% full-scale
- Maximum Flow Rate:10 ft.³/min
- Max. pressure:1000 psi
- Min. flow rate:1 ft.³/min
- Description:Variable-Area Flowmeter, Direct Reading, Graph-Style, Aluminum Housing, 10 ft.³/min Air
- O-Ring material:Viton®
- Max. operating temperature:115.5 °C (240 °F)
- Repeatability:±1%
- Warranty:1 year
- Fitting Material:Anodized aluminum
- Process Connection:0.25" NPT(F)
- Media Type:Air
- Valve:No
- Housing Material:Aluminium
Customers Who Bought This Also Bought