Masterflex® Variable-Area Flowmeter, Direct Reading, Dual-Scale, Brass Housing, 40 GPM Water
Catalog #: MFLX32204-24
Supplier: VWR International
CSA Certified
UL Listed
Specifications
See all product configurations- Max. operating temperature:
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- 115.5 °C (240 °F)
- Max. pressure:
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- 3500 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Don’t sacrifice suitability for precision.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications
Use for high pressure industrial applications—install in any configuration, even next to a bend in your pipeline. A calibrated retention spring eliminates the need to mount flowmeters vertically or run straight lengths of pipe prior to or after the meter. These rugged flowmeters are relatively insensitive to shock and vibrations—the spring, piston assembly, and internal magnet compensate for rough process environments.
- Accuracy:±2% full-scale
- Maximum Flow Rate:40 gal./min
- Max. pressure:3500 psi
- Description:Variable-Area Flowmeter, Direct Reading, Dual-Scale, Brass Housing, 40 gal./min Water
- O-Ring material:Viton®
- Max. operating temperature:115.5 °C (240 °F)
- Repeatability:±1%
- Warranty:1 year
- Fitting Material:Brass
- Process Connection:1" NPT(F)
- Media Type:Water
- Valve:No
- Housing Material:Brass
Customers Who Bought This Also Bought