Masterflex® Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 1.5 GPM Air/Water
Catalog #: MFLX32053-22
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32053-22
- MFLX32053-70
- MFLX32053-64
- MFLX32053-00
- MFLX32053-20
- MFLX32053-02
- MFLX32053-62
- MFLX32053-60
- MFLX32053-26
- Model:
- 32053-22
- 32053-70
- 32053-64
- 32053-00
- 32053-20
- 32053-02
- 32053-62
- 32053-60
- 32053-26
- Float material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 200000 ml/min
- 625000 ml/min
- 300000 ml/min
- 100000 ml/min
- 100000 ml/min
- 200000 ml/min
- 200000 ml/min
- 100000 ml/min
- 400000 ml/min
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. water flow rate:
- 5750 ml/min
- 15750 ml/min
- 8250 ml/min
- 3000 ml/min
- 3000 ml/min
- 5750 ml/min
- 5750 ml/min
- 3000 ml/min
- 11000 ml/min
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Repeatability:
- ±5% full-scale
- ±2% full-scale
- ±2% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±2% full-scale
- ±2% full-scale
- ±5% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Interchangeable medias and scales offer flexibility.
- Scale rotates to display rates for either air-like or water-like fluids
- PTFE/glass wetted parts are ideal for aggressive chemicals
- Breakaway back plate protects staff in case of pressure surge blowout
- Use for laboratory or research applications requiring high purity
- Valved units offer both control and indication of flowrate
These meters have been designed to measure aggressive water-like liquid solutions and aggressive air-like gase mixtures. The dual water scale shows flow rate in gallons per minute (gpm) and liters per minute (LPM); the dual air scale shows flow rate in standard cubic feet per minute (scfm) and liters per minute (LPM).
Flowmeters are individually tested to 1 x 10-7 sccs of helium or better.
- Accuracy:±5% full-scale
- Maximum Flow Rate:200000 ml/min
- Max. pressure:100 psi
- Description:Variable-Area In-Line Dual Media/Scale Flowmeters with Valve, Direct-Reading, PTFE Fitting; 1.5 gal./min Air/Water
- Model:32053-22
- Float material:PTFE
- Flow Tube material:Borosilicate glass
- Max. air flow rate:200000 ml/min
- Max. water flow rate:5750 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±5% full-scale
- Warranty:1 year
- Cat. no.:MFLX32053-22
- Fitting Material:PTFE and PCTFE
- Process Connection:0.375" NPT(F)
- Valve Material:PTFE and PCTFE
- Valve:Yes
- Housing Material:Aluminium
Customers Who Bought This Also Bought