Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 65 mL/min Helium
Catalog #: MFLX32048-10
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32048-10
- MFLX32048-65
- MFLX32048-64
- MFLX32048-62
- MFLX32048-61
- MFLX32048-68
- MFLX32048-66
- MFLX32048-58
- MFLX32048-57
- MFLX32048-53
- MFLX32048-50
- MFLX32048-63
- MFLX32048-60
- MFLX32048-67
- MFLX32048-55
- MFLX32048-51
- MFLX32048-59
- MFLX32048-56
- MFLX32048-29
- MFLX32048-28
- MFLX32048-26
- MFLX32048-25
- MFLX32048-32
- MFLX32048-31
- MFLX32048-30
- MFLX32048-21
- MFLX32048-19
- MFLX32048-18
- MFLX32048-17
- MFLX32048-12
- MFLX32048-22
- MFLX32048-20
- MFLX32048-07
- MFLX32048-09
- MFLX32048-08
- MFLX32048-24
- MFLX32048-23
- MFLX32048-27
- MFLX32048-04
- MFLX32048-03
- MFLX32048-16
- MFLX32048-15
- MFLX32048-14
- MFLX32048-11
- MFLX32048-01
- MFLX32048-00
- MFLX32048-06
- MFLX32048-05
- Model:
- 32048-10
- 32048-65
- 32048-64
- 32048-62
- 32048-61
- 32048-68
- 32048-66
- 32048-58
- 32048-57
- 32048-53
- 32048-50
- 32048-63
- 32048-60
- 32048-67
- 32048-55
- 32048-51
- 32048-59
- 32048-56
- 32048-29
- 32048-28
- 32048-26
- 32048-25
- 32048-32
- 32048-31
- 32048-30
- 32048-21
- 32048-19
- 32048-18
- 32048-17
- 32048-12
- 32048-22
- 32048-20
- 32048-07
- 32048-09
- 32048-08
- 32048-24
- 32048-23
- 32048-27
- 32048-04
- 32048-03
- 32048-16
- 32048-15
- 32048-14
- 32048-11
- 32048-01
- 32048-00
- 32048-06
- 32048-05
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- Stainless Steel
- Stainless Steel
- Sapphire
- Stainless Steel
- Carboloy
- Glass
- Carboloy
- Stainless Steel
- Glass
- Carboloy
- Stainless Steel
- Sapphire
- Glass
- Stainless Steel
- Glass
- Sapphire
- Glass
- Carboloy
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Glass
- Carboloy
- Stainless Steel
- Carboloy
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Glass
- Glass
- Stainless Steel
- Stainless Steel
- Glass
- Glass
- Glass
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Glass
- Stainless Steel
- Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. argon flow rate:
- 15000 ml/min
- 33000 ml/min
- 23597.4 ml/min
- 4719.5 ml/min
- 1179.9 ml/min
- Max. CO₂ flow rate:
- 20 ml/min
- 220 ml/min
- 55 ml/min
- 1000 ml/min
- 10000 ml/min
- 6000 ml/min
- Max. N₂ flow rate:
- 300 ml/min
- 200 ml/min
- 45307 ml/min
- 500 ml/min
- 100 ml/min
- 2000 ml/min
- 200 ml/min
- 6 ml/min
- 50 ml/min
- 12000 ml/min
- 120 ml/min
- 60 ml/min
- Max. helium flow rate:
- 65 ml/min
- 1500 ml/min
- 5000 ml/min
- 100 ml/min
- 500 ml/min
- 120 ml/min
- Max. H₂ flow rate:
- 600 ml/min
- 150 ml/min
- 100 ml/min
- 1500 ml/min
- 35 ml/min
- 42000 ml/min
- 6000 ml/min
- Max. O₂ flow rate:
- 16500 ml/min
- 5000 ml/min
- 400 ml/min
- 58000 ml/min
- 250 ml/min
- 15000 ml/min
- 8000 ml/min
- 1000 ml/min
- 500 ml/min
- 300 ml/min
- 150 ml/min
- 4000 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
- Accuracy:±5% full-scale
- Maximum Flow Rate:65 ml/min
- Max. pressure:200 psi
- Description:Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 65 ml/min Helium
- Model:32048-10
- Float material:Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. helium flow rate:65 ml/min
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX32048-10
- Media Type:Helium
- Valve:No
Customers Who Bought This Also Bought