Masterflex® Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 1.15 L/min Air
Catalog #: MFLX32047-10
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32047-10
- MFLX03219-60
- MFLX32047-14
- MFLX32047-64
- MFLX32047-13
- MFLX32047-63
- MFLX32047-12
- MFLX32047-62
- MFLX03219-66
- MFLX32047-11
- MFLX32047-57
- MFLX32047-19
- MFLX32047-72
- MFLX03219-74
- MFLX32047-18
- MFLX32047-71
- MFLX32047-16
- MFLX32047-69
- MFLX32047-15
- MFLX32047-68
- MFLX32047-32
- MFLX03219-57
- MFLX03219-58
- MFLX03219-72
- MFLX32047-70
- MFLX32047-67
- MFLX03219-53
- MFLX03217-29
- MFLX03217-33
- MFLX32047-29
- MFLX32047-20
- MFLX32047-74
- MFLX03217-23
- MFLX03217-09
- MFLX03217-07
- MFLX03219-50
- MFLX32047-00
- MFLX03217-21
- MFLX03219-52
- MFLX03219-51
- MFLX32047-60
- MFLX03219-55
- MFLX32047-51
- MFLX03219-54
- MFLX32047-66
- MFLX03219-59
- MFLX32047-61
- MFLX03219-56
- MFLX32047-28
- MFLX32047-27
- MFLX32047-50
- MFLX32047-31
- MFLX32047-22
- MFLX32047-21
- MFLX32047-23
- MFLX03217-17
- MFLX32047-02
- MFLX03217-19
- MFLX32047-01
- MFLX03217-13
- MFLX03217-15
- MFLX32047-17
- MFLX32047-09
- MFLX03217-05
- MFLX03217-11
- MFLX32047-86
- MFLX32047-84
- MFLX32047-77
- MFLX32047-88
- MFLX32047-81
- MFLX32047-90
- MFLX32047-89
- MFLX32047-76
- MFLX32047-73
- Model:
- 32047-10
- 03219-60
- 32047-14
- 32047-64
- 32047-13
- 32047-63
- 32047-12
- 32047-62
- 03219-66
- 32047-11
- 32047-57
- 32047-19
- 32047-72
- 03219-74
- 32047-18
- 32047-71
- 32047-16
- 32047-69
- 32047-15
- 32047-68
- 32047-32
- 03219-57
- 03219-58
- 03219-72
- 32047-70
- 32047-67
- 03219-53
- 03217-29
- 03217-33
- 32047-29
- 32047-20
- 32047-74
- 03217-23
- 03217-09
- 03217-07
- 03219-50
- 32047-00
- 03217-21
- 03219-52
- 03219-51
- 32047-60
- 03219-55
- 32047-51
- 03219-54
- 32047-66
- 03219-59
- 32047-61
- 03219-56
- 32047-28
- 32047-27
- 32047-50
- 32047-31
- 32047-22
- 32047-21
- 32047-23
- 03217-17
- 32047-02
- 03217-19
- 32047-01
- 03217-13
- 03217-15
- 32047-17
- 32047-09
- 03217-05
- 03217-11
- 32047-86
- 32047-84
- 32047-77
- 32047-88
- 32047-81
- 32047-90
- 32047-89
- 32047-76
- 32047-73
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- Glass
- Glass
- 316 SS
- Sapphire
- Glass
- Sapphire
- 316 SS
- Glass
- Carboloy
- 316 SS
- Sapphire
- 316 SS
- 316 SS
- Carboloy
- Glass
- Glass
- 316 SS
- Carboloy
- 316 SS
- Sapphire
- Glass
- 316 SS
- Glass
- 316 SS
- Sapphire
- Glass
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Glass
- 316 SS
- Glass
- Glass
- Glass
- Glass
- 316 SS
- Carboloy
- 316 SS
- Glass
- Glass
- Carboloy
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- Carboloy
- Glass
- Carboloy
- Glass
- Carboloy
- 316 SS
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- 316 SS
- Glass
- Glass
- 316 SS
- Glass
- Carboloy
- Glass
- Glass
- 316 SS
- 316 SS
- Carboloy
- Glass
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 1150 ml/min
- 6318 ml/min
- 10000 ml/min
- 5000 ml/min
- 5000 ml/min
- 4500 ml/min
- 4000 ml/min
- 4000 ml/min
- 58500 ml/min
- 2000 ml/min
- 50 ml/min
- 75 ml/min
- 60212 ml/min
- 7 ml/min
- 50 ml/min
- 25000 ml/min
- 60000 ml/min
- 16000 ml/min
- 42000 ml/min
- 2520 ml/min
- 2040 ml/min
- 41512 ml/min
- 25 ml/min
- 23000 ml/min
- 145 ml/min
- 8678 ml/min
- 22536 ml/min
- 75 ml/min
- 200 ml/min
- 16737 ml/min
- 92 ml/min
- 60,6 ml/min
- 5,8 ml/min
- 2313 ml/min
- 48,7 ml/min
- 16,7 ml/min
- 1250 ml/min
- 522 ml/min
- 202,1 ml/min
- 10000 ml/min
- 3990 ml/min
- 2500 ml/min
- 1249 ml/min
- 250 ml/min
- 100 ml/min
- 500 ml/min
- 814 ml/min
- 4562 ml/min
- 374 ml/min
- 264 ml/min
- 40000 ml/min
- 1000 ml/min
- 49,4 ml/min
- 137 ml/min
- 800 ml/min
- 500 ml/min
- 100 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Repeatability:
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
- Accuracy:±5% full-scale
- Maximum Flow Rate:1150 ml/min
- Description:Flowmeter System, 65-mm Direct-Reading Flowtube for Air; 1,15 L/min
- Model:32047-10
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:1150 ml/min
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32047-10
- Fluid Type:Air
- Process Connection:0.125" NPT(F)
- Length:6.5 cm (2.559")
Customers Who Bought This Also Bought