Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42.094 LPM Air
Catalog #: MFLX32046-39
Supplier: VWR International
Specifications
See all product configurations- Model:
- 32046-39
- 32044-40
- 32044-38
- 32044-36
- Float material:
- 316 Stainless Steel
- Carboloy
- 316 Stainless Steel
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 42094 ml/min
- 58500 ml/min
- 42094 ml/min
- 23169 ml/min
- Max. argon flow rate:
- 37441 ml/min
- 50200 ml/min
- 37441 ml/min
- 19817 ml/min
- Max. CO₂ flow rate:
- 35100 ml/min
- 47950 ml/min
- 35100 ml/min
- 19379 ml/min
- Max. N₂ flow rate:
- 43487 ml/min
- 60618 ml/min
- 43487 ml/min
- 23506 ml/min
- Max. helium flow rate:
- 104600 ml/min
- 148114 ml/min
- 104600 ml/min
- 51380 ml/min
- Max. H₂ flow rate:
- 154750 ml/min
- 220500 ml/min
- 154750 ml/min
- 80752 ml/min
- Max. O₂ flow rate:
- 40053 ml/min
- 55539 ml/min
- 40053 ml/min
- 21686 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 1261 ml/min
- 1866 ml/min
- 1261 ml/min
- 522 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Read more easily with 16% magnification of scale.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Accuracy:±2% full-scale
- Maximum Flow Rate:42094 ml/min
- Max. pressure:200 psi
- Description:Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, 316 Stainless Steel Housing and Fittings; 65-mm Scale; 42,094 L/min Air
- Model:32046-39
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. air flow rate:42094 ml/min
- Max. argon flow rate:37441 ml/min
- Max. CO₂ flow rate:35100 ml/min
- Max. H₂ flow rate:154750 ml/min
- Max. helium flow rate:104600 ml/min
- Max. N₂ flow rate:43487 ml/min
- Max. O₂ flow rate:40053 ml/min
- Max. water flow rate:1261 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. no.:MFLX32046-39
- Fitting Material:316 Stainless Steel
- Process Connection:0.125" NPT(F)
- Valve Material:316 SS
- Valve:Yes
- Housing Material:316 stainless steel
Customers Who Bought This Also Bought