Specifications
See all product configurations- Catalog No:
- MFLX32044-67
- MFLX03266-55
- MFLX03266-77
- MFLX32044-50
- MFLX03216-50
- MFLX03266-65
- MFLX03216-57
- MFLX03266-67
- MFLX03216-55
- MFLX03266-80
- MFLX03266-82
- MFLX03216-65
- MFLX32044-62
- MFLX03216-62
- MFLX32044-55
- MFLX03216-80
- MFLX32044-88
- MFLX32044-80
- MFLX32044-70
- MFLX32044-82
- MFLX32044-77
- MFLX32044-90
- MFLX03216-87
- MFLX32044-87
- MFLX32044-65
- MFLX32044-57
- MFLX03216-67
- MFLX03216-70
- MFLX32044-52
- MFLX03216-75
- MFLX03216-77
- MFLX03216-52
- MFLX03216-60
- MFLX03216-82
- MFLX03216-85
- Model:
- 32044-67
- 03266-55
- 03266-77
- 32044-50
- 03216-50
- 03266-65
- 03216-57
- 03266-67
- 03216-55
- 03266-80
- 03266-82
- 03216-65
- 32044-62
- 03216-62
- 32044-55
- 03216-80
- 32044-88
- 32044-80
- 32044-70
- 32044-82
- 32044-77
- 32044-90
- 03216-87
- 32044-87
- 32044-65
- 32044-57
- 03216-67
- 03216-70
- 32044-52
- 03216-75
- 03216-77
- 03216-52
- 03216-60
- 03216-82
- 03216-85
- Float material:
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- O-Ring material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Repeatability:
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25%
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25%
- ±0.25% full-scale
- ±0.25%
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25%
- ±0.25% full-scale
- ±0.25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Designed for high-purity applications with flexibility for a broad array of gases.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
The substitution of metal fittings with PTFE eliminates a potential contamination source for high-purity applications. The glass tube utilizes a fused ceramic scale for a precise, permanent measuring guide. In addition, a vertical-tangential locator line provides readings with hairline accuracy. Further improving readability is a front shield that magnifies the scale 16%. An anodized aluminum frame protects the heavy-walled glass flowtube; a white acrylic backplate protects and enhances viewing in the protective frame.
Select a flowmeter with a valve for flow rate control. The standard valve is suitable where high resolution metering is not essential. The high precision valve features a fine-adjust 16-turn “non-rising stem” to more accurately set your desired flow rate.
All flowmeters come with correlation data sheets for water and numerous gases (listed below) at standard temperature and pressure (STP).
- Accuracy:±2% full-scale
- Description:65 mm Correlated PTFE Flowmeter, HR Valve, Glass 052-01
- Model:32044-67
- Flow Tube material:Borosilicate glass
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32044-67
- Fitting Material:PTFE and Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®