Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58.5 LPM Air
Catalog #: MFLX32044-40
Supplier: VWR International
Specifications
See all product configurations- Model:
- 32044-40
- 32046-39
- 32044-38
- 32044-36
- Float material:
- Carboloy
- 316 Stainless Steel
- 316 Stainless Steel
- Glass
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 58500 ml/min
- 42094 ml/min
- 42094 ml/min
- 23169 ml/min
- Max. argon flow rate:
- 50200 ml/min
- 37441 ml/min
- 37441 ml/min
- 19817 ml/min
- Max. CO₂ flow rate:
- 47950 ml/min
- 35100 ml/min
- 35100 ml/min
- 19379 ml/min
- Max. N₂ flow rate:
- 60618 ml/min
- 43487 ml/min
- 43487 ml/min
- 23506 ml/min
- Max. helium flow rate:
- 148114 ml/min
- 104600 ml/min
- 104600 ml/min
- 51380 ml/min
- Max. H₂ flow rate:
- 220500 ml/min
- 154750 ml/min
- 154750 ml/min
- 80752 ml/min
- Max. O₂ flow rate:
- 55539 ml/min
- 40053 ml/min
- 40053 ml/min
- 21686 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 1866 ml/min
- 1261 ml/min
- 1261 ml/min
- 522 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Read more easily with 16% magnification of scale.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Accuracy:±2% full-scale
- Maximum Flow Rate:58500 ml/min
- Max. pressure:200 psi
- Description:Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Fittings; 65-mm Scale; 58,5 L/min Air
- Model:32044-40
- Float material:Carboloy
- Flow Tube material:Borosilicate glass
- Max. air flow rate:58500 ml/min
- Max. argon flow rate:50200 ml/min
- Max. CO₂ flow rate:47950 ml/min
- Max. H₂ flow rate:220500 ml/min
- Max. helium flow rate:148114 ml/min
- Max. N₂ flow rate:60618 ml/min
- Max. O₂ flow rate:55539 ml/min
- Max. water flow rate:1866 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. no.:MFLX32044-40
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve Material:Aluminum
- Valve:Yes
- Housing Material:Aluminium
Customers Who Bought This Also Bought