Masterflex® Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Housing and Fittings; 65-mm Scale; 23.169 LPM Air
Catalog #: MFLX32044-36
Supplier: VWR International
Specifications
See all product configurations- Model:
- 32044-36
- 32046-39
- 32044-40
- 32044-38
- Float material:
- Glass
- 316 Stainless Steel
- Carboloy
- 316 Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 23169 ml/min
- 42094 ml/min
- 58500 ml/min
- 42094 ml/min
- Max. argon flow rate:
- 19817 ml/min
- 37441 ml/min
- 50200 ml/min
- 37441 ml/min
- Max. CO₂ flow rate:
- 19379 ml/min
- 35100 ml/min
- 47950 ml/min
- 35100 ml/min
- Max. N₂ flow rate:
- 23506 ml/min
- 43487 ml/min
- 60618 ml/min
- 43487 ml/min
- Max. helium flow rate:
- 51380 ml/min
- 104600 ml/min
- 148114 ml/min
- 104600 ml/min
- Max. H₂ flow rate:
- 80752 ml/min
- 154750 ml/min
- 220500 ml/min
- 154750 ml/min
- Max. O₂ flow rate:
- 21686 ml/min
- 40053 ml/min
- 55539 ml/min
- 40053 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 522 ml/min
- 1261 ml/min
- 1866 ml/min
- 1261 ml/min
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Viton®
- Buna-N
- Buna-N
- Repeatability:
- ±0,25%
- ±0,25%
- ±0,25%
- ±0,25%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Read more easily with 16% magnification of scale.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. Valved meters have valves mounted at the bottom/inlet, typically used for positive pressure with liquids and gases. The valve can be reconfigured to mount at the top/outlet, often for vacuum applications. All correlated flowmeters come with data sheets for water and air at standard temperature and pressure (STP).
- Accuracy:±2% full-scale
- Maximum Flow Rate:23169 ml/min
- Max. pressure:200 psi
- Description:Variable Area Flowmeter with High-Res Valve, Correlated Reading, High-Flow, Aluminum Housing and Fittings; 65-mm Scale; 23,169 L/min Air
- Model:32044-36
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:23169 ml/min
- Max. argon flow rate:19817 ml/min
- Max. CO₂ flow rate:19379 ml/min
- Max. H₂ flow rate:80752 ml/min
- Max. helium flow rate:51380 ml/min
- Max. N₂ flow rate:23506 ml/min
- Max. O₂ flow rate:21686 ml/min
- Max. water flow rate:522 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0,25%
- Warranty:1 year
- Cat. no.:MFLX32044-36
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve Material:Aluminum
- Valve:Yes
- Housing Material:Aluminium
Customers Who Bought This Also Bought