Masterflex® Variable-Area Flowmeter with Valve, Direct Reading, PTFE Fittings, 150-mm Scale; 100 std mL/min Helium
Catalog #: MFLX32006-68
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32006-68
- MFLX32006-94
- MFLX32006-76
- MFLX32006-74
- MFLX32006-99
- MFLX32006-96
- MFLX32007-94
- MFLX32007-92
- MFLX32007-86
- MFLX32007-66
- MFLX32006-92
- MFLX32006-90
- MFLX32007-80
- MFLX32007-64
- MFLX32007-98
- MFLX32006-84
- MFLX32006-82
- MFLX32006-88
- MFLX32006-86
- MFLX32006-66
- MFLX32006-98
- MFLX32006-80
- MFLX32006-70
- MFLX32006-72
- MFLX32006-64
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- O-Ring material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Repeatability:
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for gas applications where metal components must be minimized.
- Transparent front safety shield enhances reading resolution by 16%
- Rugged design features case-enclosed flowtube
- Tubes include a fused ceramic scale as a precise, permanent measuring guide
These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.
- Accuracy:±5% full-scale
- Maximum Flow Rate:0.1 L/min
- Description:PTFE-Glass Flowmeter, 150-mm, with valve, Helium, 100 std ml/min
- Flow Tube material:Borosilicate glass
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0.25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32006-68
- Fitting Material:PTFE
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE
- Media Type:Helium
- Valve:Yes
- Gas Type:Helium
Customers Who Bought This Also Bought