Masterflex® Variable-Area Flowmeter without Valve, Direct-Reading, Aluminum Fittings, 150-mm Scale; 300 mL/min Air
Catalog #: MFLX32000-08
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX32000-08
- MFLX32001-24
- MFLX32031-15
- MFLX32001-18
- MFLX32030-10
- MFLX32001-16
- MFLX32000-14
- MFLX32030-16
- MFLX32031-10
- MFLX32001-00
- MFLX32031-00
- MFLX32000-00
- MFLX32000-06
- MFLX32030-09
- MFLX32030-08
- MFLX32000-12
- MFLX32030-15
- MFLX32000-10
- MFLX32030-14
- MFLX32032-10
- MFLX32032-09
- MFLX32032-08
- MFLX32032-00
- MFLX32001-12
- MFLX32002-12
- MFLX32032-16
- MFLX32002-10
- MFLX32032-15
- MFLX32002-08
- MFLX32032-14
- MFLX32000-02
- MFLX32030-00
- MFLX32002-00
- MFLX32002-14
- MFLX32002-06
- MFLX32000-22
- MFLX32000-18
- MFLX32001-14
- MFLX32001-10
- MFLX32001-08
- MFLX32001-06
- Model:
- 32000-08
- 32001-24
- 32031-15
- 32001-18
- 32030-10
- 32001-16
- 32000-14
- 32030-16
- 32031-10
- 32001-00
- 32031-00
- 32000-00
- 32000-06
- 32030-09
- 32030-08
- 32000-12
- 32030-15
- 32000-10
- 32030-14
- 32032-10
- 32032-09
- 32032-08
- 32032-00
- 32001-12
- 32002-12
- 32032-16
- 32002-10
- 32032-15
- 32002-08
- 32032-14
- 32000-02
- 32030-00
- 32002-00
- 32002-14
- 32002-06
- 32000-22
- 32000-18
- 32001-14
- 32001-10
- 32001-08
- 32001-06
- Float material:
- Glass
- Glass
- 316 SS
- Glass
- Carboloy
- Carboloy
- Glass
- Carboloy
- Carboloy
- Sapphire
- Sapphire
- Sapphire
- 316 SS
- Glass
- Sapphire
- Sapphire
- 316 SS
- Glass
- Glass
- Carboloy
- Glass
- Sapphire
- Sapphire
- Sapphire
- Sapphire
- Carboloy
- Glass
- 316 SS
- Glass
- Glass
- Carboloy
- Sapphire
- Sapphire
- Glass
- 316 SS
- Carboloy
- Glass
- Glass
- Glass
- Glass
- 316 SS
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- O-Ring material:
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Viton®
- Viton®
- Viton®
- Buna-N
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Viton®
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Buna-N
- Repeatability:
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- ±0.25% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No more eye strain—front shield magnifies scale 16 percent for easier readings.
- Aluminum is economical and good for general use with noncorrosive gases and liquid
- Glass float is black and has a density of 2.53 g/ml
- Max flow for air is 300 ml/min
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Scale will not wear off—made of fused ceramic for durability
- Ensure accurate readings - vertical tangential locator with hairline accuracies
- Aluminum fittings are economical and good for general use with noncorrosive gases and liquid
- 316 Stainless Steel (SS) fittings withstand higher temperatures and pressures, and features excellent chemical compatibility
This full range of direct-reading flowmeters provide a robust solution for your laboratory that eliminates the need for reading conversions. Valved flowmeters have a valve mounted at the inlet (bottom) of the flowmeter. This arrangement is typically used for positive pressure applications for liquids and gases. The valve can be reconfigured to mount at the outlet (top), often for vacuum applications.
Delivery: Includes 150-mesh inlet screen.
- Accuracy:±5% full-scale
- Maximum Flow Rate:300 ml/min
- Description:150-mm Direct Reading Flowmeter, Al/Gl Float; Air, 300 ml/min
- Model:32000-08
- Float material:Glass
- Flow Tube material:Borosilicate glass
- O-Ring material:Buna-N
- Max. operating temperature:121 °C (250 °F)
- Repeatability:±0.25% full-scale
- Warranty:1 year
- Cat. no.:MFLX32000-08
- Fitting Material:Aluminum
- Fluid Type:Air
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Aluminium
Customers Who Bought This Also Bought