Masterflex® Fitting, Brass, Straight, Hosebarb to Thread Adapter, 1/2" ID x 3/8" NPT(M); 50/PK
Catalog #: MFLX30905-22
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30905-22
- MFLX30904-21
- MFLX30904-32
- MFLX30904-22
- MFLX30905-20
- MFLX30905-11
- MFLX30905-01
- MFLX30904-10
- MFLX30904-01
- MFLX30904-20
- MFLX30904-11
- MFLX30904-44
- MFLX30621-65
- MFLX30904-42
- MFLX30904-00
- MFLX30905-00
- MFLX30904-53
- Model:
- 30905-22
- 30904-21
- 30904-32
- 30904-22
- 30905-20
- 30905-11
- 30905-01
- 30904-10
- 30904-01
- 30904-20
- 30904-11
- 30904-44
- 30621-65
- 30904-42
- 30904-00
- 30905-00
- 30904-53
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- Sterilisation:
- Ethylene oxide (ETO) only
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: ¹/₂" int.Ø × ³/₈" NPT(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb.
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Thread to Barb
- Description:Fitting, Brass, Straight, Hosebarb to Thread Adapter, ½" ID × ⅜" NPT(M); 50/PK
- Model:30905-22
- No. of ports:2
- Warranty:1 year
- Fitting Material:Brass
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅜"
Customers Who Bought This Also Bought