Masterflex® Transfer Tubing, FEP-Lined Polyethylene, 1/2" ID x 5/8" OD; 100 ft
Catalog #: MFLX06385-06
Supplier: VWR International
Specifications
See all product configurations- Model:
- 06385-06
- 06385-03
- 06385-02
- 06385-04
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 11.4 bar (165 psi)
- 19.9 bar (288 psi)
- 14.4 bar (209 psi)
- 14.5 bar (210 psi)
- Max. temperature:
- 79 °C (175 °F)
- 79 °C (175 °F)
- 79 °C (175 °F)
- 79 °C (175 °F)
- Min. temperature:
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- Working pressure:
- 11.4 bar (165 psi)
- 19.9 bar (288 psi)
- 14.4 bar (209 psi)
- 14.5 bar (210 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- Out of box
- Currently Viewing
Specifications
About this item
Bendable a low temperatures.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Ground water sampling and other sampling and monitoring uses that require the high purity and chemical inertness of FEP.
Characteristics: Chemically inert, non-toxic FEP-liner with a durable polyethylene jacket. Rigid but bends at low temperatures. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550). Tubing is manufactured according to GMP.
Temperature range: -100 to 175 °F (-73 to 80 °C)
Sterilize: With ethylene oxide.
- Length:30.5 m (100 ft.)
- Max. pressure:11.4 bar (165 psi)
- Max. temperature:79 °C (175 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:FEP-lined PE
- Tubing O.D.:16 mm (0.625")
- Wall thickness:1.6 mm (0.0625")
- Color:Translucent
- Description:Transfer Tubing, FEP-Lined Polyethylene, 1/2" ID x 5/8" OD; 100 Ft
- Model:06385-06
- GMP compliant:Yes
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:Out of box
- Working pressure:11.4 bar (165 psi)
- Clarity:Translucent
- Cat. no.:MFLX06385-06
Customers Who Bought This Also Bought