Hedland Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 4 to 28 gpm
Catalog #: MFLX03231-33
Supplier: VWR International
Specifications
See all product configurations- Float material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. pressure:
- 325 psi
- 325 psi
- 325 psi
- 325 psi
- 325 psi
- 325 psi
- O-Ring material:
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Buna N
- Pressure drop at max. flow:
- 7 psid
- 1 psid
- 7.5 psid
- 2 psid
- 2 psid
- 3 psid
- Repeatability:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Height:
- 8.25"
- 7.75"
- 8.25"
- 8.25"
- 7.75"
- 8.25"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Provide accurate readings while mounted in any position.
- Rugged design resists shock and vibration
- Control pumps or valves with an optional limit switch
These economical flowmeters are built with a spring-retained piston for direct, accurate readings regardless of the position you mount them. Use them to monitor hydraulic systems or chemical processes; the meters also work well to check pump and control valve performance.
Note: Polysulfone is not suited for direct contact with sunlight.
Considering limit switches? Use to provide an output signal at a setpoint anywhere between 0 to 100% of full-scale. Use to control small pumps, valves, or alarms or to interface with a PLC.
- Accuracy:±5% full-scale
- Maximum Flow Rate:100 L/min (28 gal./min)
- Max. pressure:325 psi
- Min. flow rate:20 L/min (4 gal./min)
- Description:Flowmeter, spring-loaded in-line, for water, 3/4" NPT(M), 4 to 28 gal./min
- Float material:316 Stainless Steel
- O-Ring material:Buna N
- Pressure drop at max. flow:7 psid
- Max. operating temperature:121 °C (250 °F)
- Height:8.25"
- Repeatability:±1%
- Warranty:1 year
- Cat. no.:MFLX03231-33
- Fitting Material:Polysulfone
- Fluid Type:Water
- Process Connection:0.75" NPT(M)
- Housing Material:Polysulfone
Customers Who Bought This Also Bought