Masterflex® Transfer Tubing, Terminator®, 1/4" ID x 0.57" OD; 100 Ft
Catalog #: MFLX95954-01
Supplier: VWR International
Specifications
See all product configurations- Model:
- 95954-01
- 95954-05
- 95954-03
- 95954-11
- 95954-07
- Bend radius:
- 76.2 mm (3")
- 152.4 mm (6")
- 127 mm (5")
- 355.6 mm (14")
- 203.2 mm (8")
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 30.5 m (100 ft.)
- 15.2 m (50 ft.)
- 30.5 m (100 ft.)
- 7.6 m (25 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 34.6 bar (501 psi)
- 34.6 bar (501 psi)
- 34.6 bar (501 psi)
- 34.6 bar (501 psi)
- 34.6 bar (501 psi)
- Max. temperature:
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Working pressure:
- 501 psi
- 501 psi
- 501 psi
- 501 psi
- 501 psi
- Currently Viewing
Specifications
About this item
Superior abrasion resistance at high pressure.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Outstanding resistance to heat and ozone
Masterflex® Terminator® transfer tubing is ideal for use with severe service applications due to its superior abrasion resistance. The Buna-N nitrile tube, modified Buna-N nitrile tube cover, along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube and tube cover meet RMA Class A high oil resistance and nonconductive at 1000 VDC certification.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Length:30.5 m (100 ft.)
- Max. pressure:34.6 bar (501 psi)
- Max. temperature:100 °C
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Terminator®
- Tubing O.D.:14.5 mm (0.57")
- Wall thickness:4.064 mm (0.16")
- Color:Yellow
- Description:Transfer Tubing, Terminator®, ¹/₄" ID × 0.57" OD; 100 Ft
- Model:95954-01
- Bend radius:76.2 mm (3")
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–40 °C (–40 °F)
- Working pressure:501 psi
- Clarity:Opaque
- Cat. no.:MFLX95954-01
Customers Who Bought This Also Bought