Masterflex® Transfer Tubing, Adapta Flex™, 5/8" ID x 0.93" OD; 50 Ft
Catalog #: MFLX95951-07
Supplier: VWR International
Specifications
See all product configurations- Model:
- 95951-07
- 95951-03
- 95951-09
- 95951-05
- 95951-01
- 95951-11
- Bend radius:
- 152.4 mm (6")
- 76.2 mm (3")
- 152.4 mm (6")
- 127 mm (5")
- 76.2 mm (3")
- 203.2 mm (8")
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 15.2 m (50 ft.)
- 30.5 m (100 ft.)
- 15.2 m (50 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- Max. temperature:
- 93 °C
- 93 °C
- 93 °C
- 93 °C
- 93 °C
- 93 °C
- Min. temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- Working pressure:
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- 13.8 bar (200 psi)
- Currently Viewing
Specifications
About this item
Maintain flexibility at high pressure.
- Maximum pressure: 200 psi (13.8 bar)
- Minimum bend radius: 6"
- Inner diameter: 5/8"
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Outstanding resistance to heat and ozone
Masterflex® Adapta Flex™ transfer tubing is ideal for general purpose applications requiring maximum flexibility. The EPDM tube and tube cover along with the high tensile textile core tube reinforcement makes this tubing suitable for high pressure applications. The tube and tube cover meet RMA Class C limited oil resistance certifications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Length:15.2 m (50 ft.)
- Max. pressure:13.8 bar (200 psi)
- Max. temperature:93 °C
- Tubing I.D.:16 mm (0.625")
- Tubing Material:Adapta Flex™
- Tubing O.D.:23.6 mm (0.93")
- Wall thickness:3.8735 mm (0.1525")
- Color:Red
- Description:Transfer Tubing, Adapta Flex™, 5/8" ID x 0,93" OD; 50 Ft
- Model:95951-07
- Bend radius:152.4 mm (6")
- Length per pack:15.2 m (50 ft.)
- Min. temperature:–40 °C (–40 °F)
- Working pressure:13.8 bar (200 psi)
- Clarity:Opaque
- Cat. no.:MFLX95951-07
Customers Who Bought This Also Bought