Specifications
See all product configurations- Catalog No:
- MFLX95750-12
- Bend radius:
- 44.5 mm (1.75")
- Clarity:
- Opaque
- Length per pack:
- 1.1 m (3.5 ft.)
- Max. pressure:
- 17.2 bar (250 psi)
- Max. temperature:
- 121 °C
- Max. vacuum:
- 759 mm Hg (29.9" Hg)
- Min. temperature:
- –40 °C (–40 °F)
- Regulatory approvals:
- FDA;USP
- Sterilisation method autoclave:
- No
- Sterilisation method EtO:
- No
- Sterilisation method gamma:
- No
- Working pressure:
- 17.2 bar (250 psi)
- Warranty:
- 3 months
- Currently Viewing
Specifications
About this item
Enhanced strength and chemically inert.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Chemical; Industrial.
Characteristics: Ultra-violet (UV) stabilized polypropylene braided sheath covers a convoluted Chemfluor® PTFE tube. Easy-to-bend, chemical resistant, and won't conduct internal heat as readily as meallic braided hoses. The tightly woven braid reinforcement resists abrasion better than stainless stell reinforcements.
Resin certifications: Resin is FDA compliant and USP Class VI compliant.
Temperature range: -40 to 250 °F (-40 to 121 °C)
Cleaning method: CIP (Clean in place)
Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu
- Length:1.1 m
- Max. pressure:17.2 bar (250 psi)
- Max. temperature:121 °C
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:PP braided PTFE
- Tubing O.D.:21.3 mm (0.84")
- Wall thickness:4.318 mm
- Color:Blue
- Description:Polypropylene-Braided Convoluted PTFE Hose. 1/2" ID x 0.84" OD; 42" L
- Bend radius:44.5 mm (1.75")
- Length per pack:1.1 m (3.5 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:759 mm Hg (29.9" Hg)
- Warranty:3 months
- Working pressure:17.2 bar (250 psi)
- Clarity:Opaque
- Cat. no.:MFLX95750-12