Specifications
See all product configurations- Bend radius:
- 63.5 mm (2.5")
- 88.9 mm (3.5")
- 101.6 mm (4")
- 38.1 mm (1.5")
- Burst pressure:
- 8500 psi
- 15000 psi
- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 4 m (13 ft.)
- 4.3 m (14 ft.)
- 4 m (13 ft.)
- 4 m (13 ft.)
- Max. pressure:
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 138 bar (2000 psi)
- 206.8 bar (3000 psi)
- Max. temperature:
- 260 °C
- 260 °C
- 260 °C
- 260 °C
- Max. vacuum:
- 759 mm Hg (29.9" Hg)
- 759 mm Hg (29.9" Hg)
- 759 mm Hg (29.9" Hg)
- 759 mm Hg (29.9" Hg)
- Min. temperature:
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- Working pressure:
- 206.8 bar (3000 psi)
- 172.4 bar (2500 psi)
- 138 bar (2000 psi)
- 206.8 bar (3000 psi)
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- Currently Viewing
Specifications
About this item
Enhanced strength and chemically inert.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Pharmaceutical, chemical; food and beverage handling.
Characteristics: Stainless steel braided sheath covers a smooth Chemfluor® PTFE static dissipating conductive tube. This smooth inner tube is up to 33% thicker than most manufacturers, which yields higher kink resistance, improved vacuum rating, and better damage resistance; high pressure rating. Neutral to taste, color, or odor. Non-stick, non-contaminating tube cleans easily.
Resin certification: Resin is FDA compliant and USP Class VI compliant.
Temperature range: –100 to 500 °F (–73 to 260 °C)
Cleaning method: CIP (Cleaning in place)
Use only our recommended fittings when custom ordering hose to ensure the best connections. Corect sizing and type of hose fittings are the responsibility of the customer. Orders submitted incorrectly cannot be returned for credit, so please select carefu
- Length:4 m
- Max. pressure:206.8 bar (3000 psi)
- Max. temperature:260 °C
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Stainless steel braided PTFE
- Tubing O.D.:9.6 mm (0.375")
- Color:Silver
- Description:Stainless Steel Braided PTFE Hose, 1/4" ID x 3/8" OD; 13 Ft
- Bend radius:63.5 mm (2.5")
- Length per pack:4 m (13 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Max. vacuum:759 mm Hg (29.9" Hg)
- Warranty:3 months
- Working pressure:206.8 bar (3000 psi)
- Clarity:Opaque
- Cat. no.:MFLX95629-44