Masterflex® L/S® Precision Process Drive with Open-Head Sensor and Easy-Load® II Pump Head for Precision Tubing, Powder-Coated Steel Housing, 6 to 600 rpm; 90 to 260 VAC
Catalog #: MFLX77916-50
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX77916-50
- MFLX77916-40
- MFLX77916-52
- MFLX77916-42
- MFLX77916-47
- MFLX77916-57
- MFLX77916-55
- MFLX77916-45
- Model:
- 77916-50
- 77916-40
- 77916-52
- 77916-42
- 77916-47
- 77916-57
- 77916-55
- 77916-45
- No. of channels:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- No. of rollers:
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- 4
- Control type:
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Variable-Speed Digital
- Min. flow rate per channel:
- 4.8 ml/min
- 4.8 ml/min
- 17 ml/min
- 17 ml/min
- 2.8 ml/min
- 2.8 ml/min
- 0.8 ml/min
- 0.8 ml/min
- Max. flow rate per channel:
- 480 ml/min
- 480 ml/min
- 1700 ml/min (1.7 L/min)
- 1700 ml/min
- 280 ml/min
- 280 ml/min
- 80 ml/min
- 80 ml/min
- Min. flow rate:
- 4.8 ml/min
- 4.8 ml/min
- 17 ml/min
- 17 ml/min
- 2.8 ml/min
- 2.8 ml/min
- 0.8 ml/min
- 0.8 ml/min
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Accuracy:
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Anti-drip:
- No
- No
- No
- No
- No
- No
- No
- No
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- Drive:
- 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-40 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- 07528-45 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
- 07528-55 (L/S® Precision Process Drive with Open-Head Sensor. 100 rpm)
- 07528-55 (L/S® Precision Process Drive with Open-Head Sensor. 100 rpm)
- 07528-45 (L/S® Precision Process Drive with Open-Head Sensor. 100 rpm)
- Duty cycle:
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Continuous
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- Open-head sensor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Tubing:
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- 06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- Tubing sizes accepted:
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- 2.2 / 1.1 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Easy-to-use drives offer precise speed control and digital display of rpm—NEMA 4X housings stand up to process and washdown applications.
- Flow range 4.8 to 480 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Four digit LED display shows motor rpm—confirm speed setting at a glance
- Integrated open-head sensor stops drive motor when pump head is opened
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
- NEMA 4X (IP66) rated housing
- Remote control capabilities via a watertight connector on back of drive
These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.
Delivery: Includes L/S drive 07528-50, Easy-Load® II pump head 77200-30, 10-ft C-Flex® ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Shipped with
country-specific plug/cord set; please specify ultimate destination when ordering.
country-specific plug/cord set; please specify ultimate destination when ordering.
- Accuracy:±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
- Cloud connected:No
- Control type:Variable-Speed Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:480 ml/min
- Min. flow rate:4.8 ml/min
- No. of channels:1
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:Digital-Coat Precision Process Pump with Open-Head Sensor and Easy-Load II Pump Head (thin wall), 600 rpm
- Model:77916-50
- Power:90 - 260 VAC; 50/60 Hz; 2.2 / 1.1 A
- Duty cycle:Continuous
- Anti-drip:No
- Digital dispensing:No
- Drive IP rating:IP 66
- Max. flow rate per channel:480 ml/min
- Min. flow rate per channel:4.8 ml/min
- Min. RPM:6 rpm
- Open-head sensor:Yes
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:Yes
- Current:2.2 / 1.1 A
- Tubing:06434-16, 10 ft (C-FLEX ULTRA®, L/S® 16 )
- Drive:07528-50 (L/S® Precision Process Drive with Open-Head Sensor, 600 rpm)
- No. of rollers:4
- Warranty:2 years
- Cat. no.:MFLX77916-50
- Max. RPM:600 rpm
- Pump Head:77200-30 (L/S® Easy-Load® II head with open-head sensor)
- Housing Material:Powder-coated steel
- Plug Type:US
Customers Who Bought This Also Bought