Masterflex® TR-50 Torque-Rite® Nut, 50 in-lb; 1/EA
Catalog #: MFLX38450-85
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX38450-85
- MFLX23508-08
- MFLX61126-89
- MFLX23508-05
- MFLX23508-04
- MFLX23508-07
- MFLX23508-06
- MFLX23508-03
- Drive:
- 0.875" (50" lb.)
- 0.25"
- 40"/lb
- 0.25"
- 0.25"
- 0.25"
- 0.375"
- 0.25" (50" lb.)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ensure the security of sanitary connections with preset torque output.
- Works with any sanitary clamp wing nut and Rubberfab's Torque-Rite® nut
- Easily reach into tight or awkward spaces
- Choose the appropriate torque output per the clamp manufacturer's specifications
- Audible click alerts you when the torque has been reached
- Ratcheting mechanism disengages for easy clamp removal and is sealed within handle for durability
- 'T' shape creates effective leverage for fast, easy one-handed tightening
The Rubberfab Torque Tee and universal socket are designed to safely and securely install and remove sanitary clamps. Available with a family of components, the Torque Tee handle creates effective tightening leverage, even in hard-to-reach spaces. If you need to loosen or remove the clamp, simply disengage the ratcheting mechanism to lock the handle. The universal socket is required when using the Torque Tee.
- Description:TR-50 Torque-Rite® Nut, 50 in-lb; 1/EA
- Drive:0.875" (50" lb.)
- Warranty:1 year
- Cat. no.:MFLX38450-85
- Fitting Material:Stainless Steel
Customers Who Bought This Also Bought