Masterflex® Fitting Clamp, PVDF, Sanitary Tri-Clamp®, 2" and 2-1/2"; 1/EA
Catalog #: MFLX31811-03
Supplier: VWR International
Specifications
See all product configurations- Model:
- 31811-03
- 31811-02
- 31201-88
- 31811-01
- 31811-00
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Maintain sanitary conditions in your processes.
- Sanitary Tri-Clamp holds together two sanitary fittings that are 2 and 2-1/2"
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These sanitary clamps are compatible with Tri-Clamp® fittings. The PVDF material has excellent chemical resistance with low leachable characteristics.
- Description:PVDF Sanitary Clamp, 2 1/2" —40 to 280 °F
- Material:PVDF
- Model:31811-03
- Warranty:1 year
- Cat. no.:MFLX31811-03
- Clamp Type:Sanitary
Customers Who Bought This Also Bought