Masterflex® Smart Clamp® Stainless Steel Sanitary Clamps, 2" Tri-Clamp; 1/EA
Catalog #: MFLX31608-91
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31608-91
- MFLX61020-82
- Connection type:
- Sanitary
- Sanitary
- Warranty:
- None
- None
- Currently Viewing
Specifications
About this item
Torque control for consistent sealing of fittings.
- Constructed of durable stainless steel
These sanitary clamps feature a unique design that allows fast clamping while reducing the repetitive strain injuries in hands and fingers that can occur with regular sanitary clamps; only a half turn is required. Clamps also have an adjustable torque for compression control and feature multiple settings for use with a variety of sanitary gaskets. Threadless design prevents soil and bacteria entrapment. Clamps also support ASME-BPE standards.
- Connection type:Sanitary
- Description:Smart Clamp® Stainless Steel Sanitary Clamps, 2" Tri-Clamp; 1/EA
- Material:Stainless steel
- Warranty:None
- Cat. no.:MFLX31608-91
- Clamp Type:Sanitary
Customers Who Bought This Also Bought