Masterflex® Sani-Lock Quick-Connect, 1/2" Sani-Lock×1/2" Tri-Clamp Adapter; 10/PK
Catalog #: MFLX31607-70
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31607-70
- MFLX31607-84
- MFLX31607-76
- Warranty:
- Manufacturer defect
- Manufacturer defect
- Manufacturer defect
- Currently Viewing
Specifications
About this item
No hinge clamp required – rapid one-hand connection.
- Snap-in-place locking arms secure fitting, while safety pins prevent accidental release
- Fully compatible with sanitary Tri-Clamp® fittings
- 150 psi (10.3 bar) working line pressure
Converts any connection into a sanitary 'quick-connect' connection. Sani-Lock provides the convenience and efficiency of a quick-connect while maintaining the integrity of a sanitary connection. Use with Tuf-Flex® gaskets for guaranteed leak-proof alignment.(sold separately below) Automatic alignment of the Tuf-Flex gasket eliminates over and under compression of gaskets. The locking arms snap-in-place while creating a secure connection.
- Connection type:Sanitary to Sani-Lock
- Description:Sani-Lock Quick-Connect, ½" Sani-Lock×½" Tri-Clamp Adapter; 10/PK
- Warranty:Manufacturer defect
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):¾"
- Sanitary Gasket Size:¾"
Customers Who Bought This Also Bought