Specifications
See all product configurationsSpecifications
About this item
Meets USDA compliance and 3A Sanitary Standards, and is FDA compliant.
- Constructed of durable stainless steel with PTFE O-ring
Unlike permanent couplers, these couplers can be attached to a new length of tubing when the old tubing wears out. Suitable for clean-in-place, steam-in-place, and autoclaving for reuse; compatible with TRI-CLAMP® fittings. The internal stem is made of 316L stainless steel with an interior surface finish of 25RA or better. Fittings also feature an external sleeve made from a high-temperature, high-strength polymer and a PTFE O-ring to protect against any external entrapment. Compression seal eliminates wicking between couplers and tubing.
Use with flexible. Step-up couplers are available upon request—call our Application Specialists for details.
Listed silicone tubing is peroxide cured-see "Tubing" on pages 1140-1155 to order platinum-cured silicone tubing.
- Connection type:Sanitary Union
- Description:ReSeal RE100S-TC &RE100-HS111-UT Sanitary Coupling, 1" ID, 1-3/8" OD, 1" Clamp
- Warranty:6 months
- Cat. no.:MFLX31511-20
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Sanitary Clamp Size (Port 1):1"
- Sanitary Gasket Size:1"