Masterflex® Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 1/8" ID x 1/8" ID x 10-32 UNF(M)
Catalog #: MFLX31209-51
Supplier: VWR International
Specifications
See all product configurationsSpecifications
About this item
No tools needed for assembly.
- Connection Type: ¹/₈" int.Ø × ¹/₈" int.Ø × 10-32 UNF(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Stainless Steel has very good chemical resistance
- Temperature range of –40 to 200 °F (–40 to 93 °C)
- Sterilize by ethylene oxide, autoclave, or gamma irradiation
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0.125"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Thread to Barb
- Description:Fitting, 316 Stainless Steel, Tee, Hosebarb to Thread, 1/8" ID x 1/8" ID x 10-32 UNF(M)
- Model:31209-51
- Warranty:1 year
- Fitting Material:Stainless Steel 316
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):⅛"
- Thread Size UNF(M) (Port 3):10-32"
Customers Who Bought This Also Bought