Masterflex® Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/16" ID x 1/16" NPT(M)
Catalog #: MFLX31208-87
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX31208-87
- MFLX31208-91
- MFLX31208-90
- MFLX31208-96
- MFLX31208-92
- MFLX31209-46
- MFLX31209-01
- MFLX31208-97
- MFLX31209-06
- MFLX31209-04
- MFLX31209-05
- MFLX31209-02
- MFLX31208-94
- MFLX31208-89
- MFLX31209-00
- MFLX31208-95
- MFLX31209-45
- Model:
- 31208-87
- 31208-91
- 31208-90
- 31208-96
- 31208-92
- 31209-46
- 31209-01
- 31208-97
- 31209-06
- 31209-04
- 31209-05
- 31209-02
- 31208-94
- 31208-89
- 31209-00
- 31208-95
- 31209-45
- Orifice dimensions:
- 0.0625"
- 0.1875"
- 0.125"
- 0.1875"
- 0.0625"
- 0.09375"
- 0.0625"
- 0.28125"
- 0.28125"
- 0.125"
- 0.09375"
- 0.09375"
- 0.09375"
- 0.09375"
- 0.0625"
- 0.125"
- 0.0625"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Connection Type: ¹/₁₆" int.Ø × ¹/₁₆" NPT(M)
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0.0625"
- Barb size/tubing int.Ø (port 2):¹⁄₁₆"
- Connection type:Thread to Barb
- Description:Fitting, 316 Stainless Steel, Elbow, Hosebarb to Thread, 1/16" ID x 1/16" NPT(M)
- Model:31208-87
- Orifice dimensions:0.0625"
- Warranty:1 year
- Fitting Material:Stainless Steel 316
- Flow Pattern:Elbow
- Thread Size NPT(M) (Port 1):¹⁄₁₆"
Customers Who Bought This Also Bought