Masterflex® Fitting, 316 Stainless Steel, Straight, Hose Barb Reducer, 1/4" ID x 1/8" ID
Catalog #: MFLX31208-14
Supplier: VWR International
Specifications
See all product configurations- Model:
- 31208-14
- 30620-12
- 30620-11
- 31208-15
- 31208-13
- 30620-10
- 30620-09
- Orifice dimensions:
- 0.7925 mm (0.03125")
- 8.73 mm (0.34375")
- 4.763 mm (0.1875")
- 4.763 mm (0.1875")
- 0.7925 mm (0.03125")
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 year
- 1 month
- 1 year
- 1 year
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
Ideal for low-pressure applications.
- Connection Type: 1/4" x 1/8" hose barb reducer
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). Just slip your flexible tubing or hose onto the barb to create a secure seal. 316 stainless steel material features very good chemical resistance with a wide temperature range. Sterilize via ethylene oxide, autoclave, or gamma irradiation.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Barbed Reducer
- Description:Fitting, 316 Stainless Steel, Straight, Hose Barb Reducer, 1/4" ID x 1/8" ID
- Model:31208-14
- Orifice dimensions:0.7925 mm (0.03125")
- Warranty:1 year
- Cat. no.:MFLX31208-14
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
Customers Who Bought This Also Bought