Masterflex® Fitting, Stainless Steel, Tee, Hose Barb Union, 3/8" ID
Catalog #: MFLX30620-29
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30620-29
- MFLX30620-31
- MFLX31208-34
- MFLX30620-30
- MFLX31208-31
- MFLX30620-32
- MFLX31208-37
- MFLX30620-26
- MFLX31208-35
- MFLX30620-25
- MFLX31208-32
- MFLX30620-28
- MFLX30620-27
- Model:
- 30620-29
- 30620-31
- 31208-34
- 30620-30
- 31208-31
- 30620-32
- 31208-37
- 30620-26
- 31208-35
- 30620-25
- 31208-32
- 30620-28
- 30620-27
- Orifice dimensions:
- 0.3125"
- 0.5"
- 0.125"
- 0.375"
- 0.0625"
- 0.6875"
- 0.28125"
- 0.125"
- 0.1875"
- 0.125"
- 0.03125"
- 0.1875"
- 0.1875"
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- 1 month
- 1 month
- 1 year
- 1 month
- 1 year
- 1 month
- 1 year
- 1 month
- 1 year
- 1 month
- 1 year
- 1 month
- 1 month
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Connection Type: 3/8" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):⅜"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Union
- Description:Fitting, Stainless Steel, Tee, Hose Barb Union, 3/8" ID
- Model:30620-29
- Orifice dimensions:0.3125"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 month
- Cat. no.:MFLX30620-29
- Fitting Material:Stainless Steel 316
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):⅜"
Customers Who Bought This Also Bought