LeviFlow LFS-06SU-Z-SC1-G25 Single-Use Precision Ultrasonic Flow Sensor, 8000 mL/min, gamma radiated
Catalog #: MFLX24500-13
Supplier: LEVITRONIX TECHNOLOGIES INC
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX24500-13
- MFLX24500-17
- MFLX24500-09
- MFLX24500-16
- MFLX24500-12
- MFLX24500-11
- MFLX24500-10
- MFLX24500-14
- MFLX24500-08
- MFLX24500-15
- Accuracy:
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- ±1%
- Max. pressure:
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- 72.5 psi
- Min. operating temperature:
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- 10 °C (50 °F)
- Max. operating temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Viscosity:
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- 0.8 to 40 cSt
- Wetted materials:
- Polypropylene, gamma irradiated
- Polypropylene, gamma irradiated
- Polypropylene, gamma irradiated
- Polypropylene
- Polypropylene
- Polypropylene, gamma irradiated
- Polypropylene
- Polypropylene
- Polypropylene
- Polypropylene, gamma irradiated
- Currently Viewing
Specifications
About this item
Obtain flow measurements of high-purity fluids.
- Order the starter kit and a flow sensor to build a complete system
- Choose from sterile or non-sterile flow sensors covering a range of 80 ml/min to 80 LPM
- Avoid contamination— systems don't contain moving or obtrusive parts
- Sensors feature integrated sanitary clamp fittings
- Easily configure flow sensor parameters via software
These ultrasonic flowmeter systems are designed for use in applications were cleanliness is required. Readings are accurate to 1%—high precision for high-purity fluids. Each system requires a starter kit and clamp-on flow sensor; order separately. The starter kit includes components to get a system in place, just choose a flow sensor at the desired flow range and sterility.
Delivery: Includes water tight connection box.
- Accuracy:±1%
- Maximum Flow Rate:8000 ml/min
- Max. pressure:72.5 psi
- Min. flow rate:80 ml/min
- Description:Single-Use Precision Ultrasonic Flow Sensor, 8000 ml/min, gamma irradiated
- Wetted materials:Polypropylene, gamma irradiated
- Min. operating temperature:10 °C (50 °F)
- Viscosity:0.8 to 40 cSt
- Max. operating temperature:60 °C (140 °F)
- Cat. no.:MFLX24500-13
- Fluid Type:High-purity liquids
Customers Who Bought This Also Bought