Masterflex® Fitting, PVDF, Tee, Hosebarb to Threaded Adapter, 1/2" ID x 1/2" ID x 3/8" NPT(M); 10/PK
Catalog #: MFLX40615-75
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40615-75
- MFLX40615-78
- MFLX40615-77
- MFLX40615-69
- MFLX40615-80
- MFLX40615-68
- MFLX40615-79
- MFLX40615-71
- MFLX40615-70
- MFLX40615-73
- MFLX40615-72
- MFLX40615-74
- MFLX40615-76
- Orifice dimensions:
- 0.34375"
- 0.34375"
- 0.25"
- 0.25"
- 0.125"
- 0.125"
- 0.5625"
- 0.25"
- 0.125"
- 0.125"
- 0.34375"
- 0.25"
- 0.125"
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These tee adapters help you install your flexible tubing lines into more rigid, threaded lines. Choose the size and material to suit your application needs.
- Barb size/tubing int.Ø (port 1):0.5"
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Thread to Barb
- Description:Fitting, PVDF, Tee, Hosebarb to Threaded Adapter, 1/2" ID x 1/2" ID x 3/8" NPT(M); 10/PK
- Orifice dimensions:0.34375"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX40615-75
- Fitting Material:PVDF
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):½"
Customers Who Bought This Also Bought