Masterflex® Fitting, PVDF, Tee, Hose Barb Union, 1/8" ID; 10/PK
Catalog #: MFLX40615-56
Supplier: VWR International
Specifications
See all product configurations- Sterilisation:
- Warranty:
- None
- None
- None
- Currently Viewing
Specifications
About this item
Designed for tight tolerances.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Select the fitting based on the Masterflex tubing size. Fittings are available in a variety of materials to suit different applications and budgets.
- Barb size/tubing int.Ø (port 1):⅛"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Barbed Union
- Description:Fitting, PVDF, Tee, Hose Barb Union, ⅛" ID; 10/PK
- Fitting Material:PVDF
- Flow Pattern:T
- Barb Size / Tubing I.D. (Port 3):⅛"
Customers Who Bought This Also Bought