Masterflex® Fitting, PVDF, Elbow, Hosebarb to Thread Adapter, 3/8" ID x 1/8" NPT(M); 10/PK
Catalog #: MFLX40615-07
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40615-07
- MFLX40615-15
- MFLX40615-03
- MFLX40615-14
- MFLX40615-02
- MFLX40615-05
- MFLX40615-16
- MFLX40615-04
- MFLX40615-18
- MFLX40615-06
- MFLX40615-17
- MFLX40615-08
- MFLX40615-20
- MFLX40615-19
- MFLX40615-11
- MFLX40615-09
- MFLX40615-13
- MFLX40615-01
- MFLX40615-12
- MFLX40615-00
- Orifice dimensions:
- 0.21875"
- 0.25"
- 0.5625"
- 0.125"
- 0.34375"
- 0.125"
- 0.34375"
- 0.9375"
- 0.25"
- 0.1875"
- 0.125"
- 0.0625"
- 0.5625"
- 0.34375"
- 0.125"
- 0.09375"
- 0.34375"
- 0.25"
- 0.25"
- 0.125"
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):0.375"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Thread to Barb
- Description:Fitting, PVDF, Elbow, Hosebarb to Thread Adapter, 3/8" ID x 1/8" NPT(M); 10/PK
- Orifice dimensions:0.21875"
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX40615-07
- Fitting Material:PVDF
- Flow Pattern:Elbow
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought