Masterflex® Fitting, PVDF, Elbow, Hose Barb Union, 3/4" ID"; 10/PK
Catalog #: MFLX40614-88
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40614-88
- MFLX40614-89
- MFLX40614-80
- MFLX40614-82
- MFLX40614-81
- MFLX40614-83
- MFLX40614-85
- MFLX40614-84
- MFLX40614-87
- MFLX40614-86
- Orifice dimensions:
- 14.29 mm (0.5625")
- 19.84 mm (0.78125")
- 0.09375"
- 0.0625"
- 0.09375"
- 5.56 mm (0.21875")
- 3.175 mm (0.125")
- 11.9 mm (0.46875")
- 8.73 mm (0.34375")
- Sterilisation:
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Autoclave or ETO
- Currently Viewing
Specifications
About this item
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Create 90° bends in flexible tubing—without the kinks!
- Barb size/tubing int.Ø (port 1):¾"
- Barb size/tubing int.Ø (port 2):¾"
- Connection type:Barbed Union
- Description:Fitting, PVDF, Elbow, Hose Barb Union, 3/4" ID"; 10/PK
- Orifice dimensions:14.29 mm (0.5625")
- Sterilisation:Autoclave or ETO
- Cat. no.:MFLX40614-88
- Fitting Material:PVDF
- Flow Pattern:Elbow
Customers Who Bought This Also Bought