Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapters, 1/8" ID x 1/8" NPT(M); 10/PK
Catalog #: MFLX40614-07
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX40614-07
- MFLX40614-35
- MFLX40614-34
- MFLX40614-08
- MFLX40614-09
- MFLX40614-10
- MFLX40614-11
- MFLX40614-15
- MFLX40614-12
- MFLX40614-25
- MFLX40614-13
- MFLX40614-14
- MFLX40614-27
- MFLX40614-16
- MFLX40614-26
- MFLX40614-17
- MFLX40614-29
- MFLX40614-18
- MFLX40614-28
- MFLX40614-19
- MFLX40614-31
- MFLX40614-20
- MFLX40614-30
- MFLX40614-21
- MFLX30704-07
- MFLX40614-22
- MFLX40614-32
- MFLX40614-33
- Model:
- 30704-07
- No. of ports:
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- 2
- Orifice dimensions:
- 19.84 mm (0.78125")
- 14.29 mm (0.5625")
- 1.588 mm (0.0625")
- 0.7925 mm (0.03125")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 14.29 mm (0.5625")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 3.175 mm (0.125")
- 6.35 mm (0.25")
- 3.175 mm (0.125")
- 8.73 mm (0.34375")
- 8.73 mm (0.34375")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Currently Viewing
Specifications
About this item
Quick and easy installation with no tools required.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). PVDF material features excellent chemical resistance with a wide temperature range. Sterilize via ethylene oxide or autoclave.
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Thread to Barb
- Description:Fitting, PVDF, Straight, Hosebarb to Thread Adapters, 1/8" ID x 1/8" NPT(M); 10/PK
- No. of ports:2
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Cat. no.:MFLX40614-07
- Fitting Material:PVDF
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅛"
Customers Who Bought This Also Bought