Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Blue
- Glove size:6,5
- Length:30.5 cm (12")
- Powdered/Powder-free:Powder-free
- Latex/Latex-free:Latex-free
- Thickness:4 mil
- Sterility:Sterile
- Cuff style:Beaded
- Finger thickness:4 mil
- Palm thickness:3.1 mil
- Finish:Smooth
- Cat. no.:CA76540-300
Specifications
About this item
PUREZERO* Cleanroom Gloves are ideal for applications that involve handling delicate equipment in microelectronics, semiconductors, optics, pharmaceutical, and medical device manufacturing applications. They are specifically designed to meet the stringent requirements of cleanroom environments.
- Recommended for use in ISO Class 3 or higher and Grade A/B/C/D cleanrooms
- Maximum particles: >0.5 µm/cm² less than 1200
- AQL 1.0 for pinholes
- Accelerator-, silicone-, latex-, and powder-free
- Hand specific, 30.5 cm (12") length with beaded cuff
- Fingertip thickness: 0.10 mm/4 mil
- Palm thickness: 0.08 mm/3.1 mil
- Static for dissipative use, SAL 10⁻⁶
These gloves are clean processed (washed repeatedly in deionized water) to ensure consistent control of low particles, extractables, and endotoxin levels. They are recommended for use in ISO Class 3 or higher cleanroom environments. They are individually pair packaged for aseptic donning (poly wallet and pouch) and have triple-layer cleanroom compatible packaging (poly pouch, inner bag, and case liner). PUREZERO* HG3 Sterile Light Blue Nitrile Cleanroom Gloves have a hand-specific shape, 4 mil fingertip thickness, and a smooth finish, with beaded cuff to aid in donning and help prevent roll down. With gamma irradiation to a Sterility Assurance Level (SAL) of 10¯⁶they are suitable for aseptic cleanroom applications.
Because PUREZERO* HG3 sterile cleanroom gloves are made with an accelerator-free nitrile polymer, there is a reduced risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.