AssureWear™ Laboratory Coats, Medicom
Catalog #: 76540-448
Supplier: Medco
Specifications
- Clothing Size:S
- Garment application:Laboratory
- Gender:Unisex
- Pockets:With pockets
- Closure type:Press studs / snaps
- Color:White
- Cat. no.:76540-448
Specifications
About this item
Coats are made of non-woven material with front snap closure and knitted collar and cuffs.
- Non-woven material: spunbonded meltblown spunbond (SMS) polypropylene
- Knitted collar and cuffs
- Latex-free
Non-woven 3-layer SMS lab coat with knitted cuffs. Disposable SMS laboratory coats are designed to protect healthcare professionals, lab technicians, and other users from fluids and cross-contamination.
Packaging: Gowns are packaged 10/bag, 5 bags/case.
Customers Who Bought This Also Bought