VWR® Vials, Borosilicate Glass with Phenolic Cap and Polyvinyl-Faced Pulp Liner
Catalog #: 76538-978
Supplier: VWR International
Specifications
- Cap included:Yes
- Cap Material:Phenolic
- Cap Size:15-425
- Cap Type:Unattached, packed separately
- Capacity:11.10 ml
- Septum:Polyvinyl-faced pulp liner
- Sterility:Non sterile
- Color:Clear
- Diameter ×H:19×65 mm
- Cap Color:Black
- Bottom Style:Flat bottom
Specifications
About this item
Made from borosilicate glass with phenolic cap and polyvinyl-faced pulp liner for general-purpose applications.
- Short form or capsule style
- Cap is flush to vial shoulder
- Black phenolic molded screw cap
- Polyvinyl-faced pulp liner
- General-purpose use
The cap on the vial is the same diameter as the body, fitting flush to the shoulder.
Customers Who Bought This Also Bought