Cole-Parmer® Essentials Vacuum Desiccators with Clear Base, PC, Antylia Scientific
Catalog #: 76538-934
Supplier: Argos Technologies
Specifications
- Ø:11.6" (29.5 cm)
- Plate Size:300 mm
- Color:Clear
- Description:Cole-Parmer® Essentials vacuum desiccator with polycarbonate cover and base, 12" (300 mm) diameter
- Height:405 mm (16")
- Cat. no.:76538-934
- Height Above Plate:255 mm
- Flange O.D.:340 mm (13.4")
Specifications
About this item
Holds vacuum up to 29" Hg for 24 hours.
- Knurled knob provides easy handling of dome
- Autoclavable
These vacuum desiccators can hold a vacuum up to 29" (740 mm) Hg for 24 hours without any greasing. The top lid with molded-in knurled knob is constructed of rigid, transparent polycarbonate (PC), providing a clear view of your sample.
The lower half is made of transparent PC for increased visibility and includes a perforated polypropylene (PP) desiccator plate. An internal groove on the flange holds the silicon rubber O-ring that provides leakproof vacuum capability.
A PP stopcock accepts ¼" (6.4 mm) ID vacuum tubing and features a self-lubricating PTFE plug. The three-way plug allows the user to create, hold, and release the vacuum. Autoclavable at 120 °C for 15 minutes.
Delivery: Supplied with perforated PP desiccator plate, silicon O-ring, stopcock, and three-way plug.
Customers Who Bought This Also Bought